Motion
MAS2300F 3 PILLOW ROLLER BRG

REXNORD INC
MAS2300F 3 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #05030257
MFR #MAS2300F 3 PILLOW ROLLER BRG
Price$2,551.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MAS2300F 3 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #05030257
MFR #MAS2300F 3 PILLOW ROLLER BRG

Mfr description
MAS2300F ND PBLK FLTG W/ND BG 4BLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,551.16/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    3-3/4 in
  • Bolt Center To Center Length
    8.1250 in
  • Bore Diameter  
    3 in
  • Overall Height  
    6.4375 in
  • Overall Length  
    10.4375 in
  • Overall Width
    4.0000 in
  • Weight
    26.5 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1700 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210828691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)