Motion
ZAS2215F4078 2 15/16 PILLOWBLK ROLLER B

REXNORD INC
ZAS2215F4078 2 15/16 PILLOWBLK ROLLER B

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #05030263
MFR #ZAS2215F4078 2 15/16 PILLOWBLK ROLLER B
List Price$5,876.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAS2215F4078 2 15/16 PILLOWBLK ROLLER B

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #05030263
MFR #ZAS2215F4078 2 15/16 PILLOWBLK ROLLER B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,876.41/each for your price

Overview

Mfr description
ZAS2215F4078 ND PBLK FLTG W/ND BG 4BLT

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    3.2500 in
  • Locking Device
    Set Screw
  • Housing Construction
    Solid
  • Expansion Type
    Expansion Bearing (Floating)
  • Weight
    26.8 lbs
  • Manufacturer Upc Number
    793699268645
  • UPC_NO
    793699268645
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text