Motion
MA2070MMF 70MM PILLOWBLK ROLLER BRG

REXNORD INC
MA2070MMF 70MM PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 70 mm Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05030267
MFR #MA2070MMF 70MM PILLOWBLK ROLLER BRG
List Price$7,059.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MA2070MMF 70MM PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 70 mm Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05030267
MFR #MA2070MMF 70MM PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,059.67/each for your price

Overview

Mfr description
MA2070MMF ND PBLK, ND BRG,4 BLT HSG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    206.38 mm
  • Bore Type
    Round
  • Base To Bore Centerline
    82.55 mm
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Duty Type
    Standard Duty
  • Base Width
    95.25 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    4.0000 in
  • Seal Type
    Contact/Lip
  • Radial Dynamic Load Capacity
    57750 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    28 lbs
  • Max Rpm
    1700 rpm
  • UPC_NO
    698210946708
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text