Specifications
Dimensions
- Base To Bore Centerline2.7500 in
- Base Width2-11/16 in
- Bolt Center To Center Length7.1250 in
- Bore Diameter2-1/2 in
- Overall Height5.5000 in
- Overall Length9.2500 in
- Overall Width3.5000 in
- Weight18.7 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialSteel
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Max Rpm2000 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity38200 lbf
- Radial Static Load Capacity46800 lbf
- Seal TypeContact Seal
- Series2000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210828929
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)