Specifications
Dimensions
- Base To Bore Centerline3.7500 in
- Base Width4-1/8 in
- Bolt Center To Center Length10.0000 in
- Bore Diameter3-7/16 in
- Overall Height7.5000 in
- Overall Length13.0000 in
- Overall Width5.3125 in
- Weight42.7 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeDouble Concentric Collar
- Lubrication TypeLubrication Fitting
- Max Rpm1400 rpm
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity82000 lbf
- Radial Static Load Capacity91900 lbf
- Seal TypeContact Seal
- Series5000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210907204
Overview
Mfr description
MA5307F76 ND PBLK,HD BRG, 4 BLT HSG