Motion
ZA2312 3 3/4 PILLOWBLK ROLLER BRG

REXNORD INC
ZA2312 3 3/4 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 3-3/4 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #05030321
MFR #ZA2312 3 3/4 PILLOWBLK ROLLER BRG
List Price$10,385.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZA2312 3 3/4 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 3-3/4 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #05030321
MFR #ZA2312 3 3/4 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,385.43/each for your price

Overview

Mfr description
ZA2312 ND PILLOWBLK W/ND BEARING

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    4.2500 in
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Cannot Be Relubricated
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    58 lbs
  • Manufacturer Upc Number
    698210018344
  • UPC_NO
    698210018344
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text