Motion
ZAT421089 1 1/2 TAKEUP ASSY RLR BRG

REXNORD INC
ZAT421089 1 1/2 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 1-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #05030326
MFR #ZAT421089 1 1/2 TAKEUP ASSY RLR BRG
Price$6,381.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAT421089 1 1/2 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 1-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #05030326
MFR #ZAT421089 1 1/2 TAKEUP ASSY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,381.43/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Bore Length
    2.8800 in, 73.15 mm
  • Housing Dimensions
    3.6300 in, 92.20 mm
  • Housing Width
    3.6300 in, 92.20 mm
  • Inner Ring Width
    2.8800 in, 73.15 mm
  • Length Through Bore
    2.8800 in, 73.15 mm
  • Overall Height
    5.1900 in, 131.82 mm
  • Overall Length
    18.0000 in, 457.19 mm
  • Overall Width
    3.6300 in, 92.20 mm
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Size Code
    4
  • Take Up Frame Size
    ZAT49
  • Tap Thread Size
    3/4-10 UNC
  • Weight
    18.4 lbs, 8.346 kg

Details

  • Bearing Series
    ZAT2000
  • Bore Type
    Cylindrical
  • Cage Material
    Engineered Polymer
  • Compatible Frame Number
    ZAT49
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    88341.8 N, 19860 lbf
  • End Cap Style
    DTC4
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Center Pull
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    ZAT421089
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    5250 rpm
  • Maximum Speed
    5250 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Center Pull Side Mount
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    88341.8 N, 19860 lbf
  • Radial Static Load Capacity
    92967.8 N, 20900 lbf
  • Relubricatable
    True
  • Replacement Bearing
    2108U
  • Seal Material
    Steel
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    92967.8 N, 20900 lbf
  • Type Of Bearing
    Spherical Roller
  • Vibration Frequency Roller Spin
    0.0499 Hz

Overview

Mfr description
ZAT421089 ND TAKE-UP ASSY W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought