Specifications
Dimensions
- Base Width147.60 mm
- Bolt Center To Center Length177.8 mm
- Bore Diameter50 mm
- Frame Base Width147.60 mm
- Frame Overall Height98.40 mm
- Frame Overall Length431.8 mm
- Overall Height98.4 mm
- Overall Length431.8 mm
- Overall Width147.6 mm
- Travel9.0000 in
- Weight27.10 lbs
Details
- Compatible Bearing Series Part Num2000
- Country of OriginUS
- Finish CoatingPowder Coated
- Frame TypeCenter Pull
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeExxon Ronex Mp Std
- Manufacturer Catalog NumberZAT62050MM9
- Manufacturer Upc Number698210914189
- Max Rpm4050 rpm
- Product TypeTake-Up Bearing & Frame Assemblies
- SeriesZAT2000
- Type Of BearingSpherical Roller
- UPC_NO698210914189
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)