Motion
ZAT631159 1 15/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZAT631159 1 15/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 1.9375 in Bore, 9.0000 in Travel, 17.0000 in Length, 5.8125 in Width, 3.8750 in Height
MI ITEM #05030329
MFR #ZAT631159 1 15/16 TAKEUP ASSY RLR BRG
List Price$8,727.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAT631159 1 15/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 1.9375 in Bore, 9.0000 in Travel, 17.0000 in Length, 5.8125 in Width, 3.8750 in Height
MI ITEM #05030329
MFR #ZAT631159 1 15/16 TAKEUP ASSY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,727.34/each for your price

Overview

Mfr description
ZAT631159 ND TAKE-UP ASSY W/ND BRG
  • 1 15/16" Mounted Spherical Roller Bearing
  • Center Pull Side Mounted Take-up Assembly
  • Eccentric Cam Locking Collar
  • Clearance Seal

Specifications

  • Country of Origin
    US
  • Frame Type
    Center Pull
  • Base Width
    5.8125 in
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Base Width
    5.8125 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Overall Height
    3.8750 in
  • Overall Length
    17.0000 in
  • Overall Width
    5.8125 in
  • Lubrication Type
    Exxon Ronex Mp Std
  • Compatible Bearing Series Part Num
    3000
  • Max Rpm
    4050 rpm
  • Manufacturer Catalog Number
    ZAT631159
  • UPC_NO
    793699564761
  • Weight
    27.10 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text