Motion
ZAT9321512 2 15/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZAT9321512 2 15/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.9375 in Bore, 12.0000 in Travel, 23.0000 in Length, 8.1250 in Width, 4.8750 in Height
MI ITEM #05030331
MFR #ZAT9321512 2 15/16 TAKEUP ASSY RLR BRG
List Price$12,796.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAT9321512 2 15/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.9375 in Bore, 12.0000 in Travel, 23.0000 in Length, 8.1250 in Width, 4.8750 in Height
MI ITEM #05030331
MFR #ZAT9321512 2 15/16 TAKEUP ASSY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,796.78/each for your price

Overview

Mfr description
ZAT9321512 ND TAKE-UP ASSY W/ND BRG
  • 2 15/16" Mounted Spherical Roller Bearing
  • Center Pull Side Mounted Take-up Assembly
  • Eccentric Cam Locking Collar
  • Clearance Seal

Specifications

  • Country of Origin
    US
  • Frame Type
    Center Pull
  • Base Width
    8.1250 in
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Base Width
    8.1250 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Overall Height
    4.8750 in
  • Overall Length
    23.0000 in
  • Overall Width
    8.1250 in
  • Lubrication Type
    Exxon Ronex Mp Std
  • Compatible Bearing Series Part Num
    3000
  • Max Rpm
    2800 rpm
  • Manufacturer Catalog Number
    ZAT9321512
  • UPC_NO
    793699281835
  • Weight
    75.00 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text