Motion
ZEP5100MMF 100MM PILLOWBLK RLR BRG

REXNORD INC
ZEP5100MMF 100MM PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 100 mm Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05030352
MFR #ZEP5100MMF 100MM PILLOWBLK RLR BRG
List Price$13,241.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEP5100MMF 100MM PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 100 mm Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05030352
MFR #ZEP5100MMF 100MM PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,241.05/each for your price

Overview

Mfr description
ZEP5100MMF P BLK W/HD BRG, 4 BLT HSG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    304.8 to 330.2 mm
  • Bore Type
    Round
  • Base To Bore Centerline
    107.95 mm
  • Overall Length
  • Locking Device
    Double Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Duty Type
    Heavy Duty
  • Base Width
    114.3 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    6.1250 in
  • Seal Type
    Clearance/Non-Contact
  • Radial Dynamic Load Capacity
    130970 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    5000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    66 lbs
  • Max Rpm
    2050 rpm
  • Manufacturer Upc Number
    698210933432
  • UPC_NO
    698210933432
  • Locking Type
    Double Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text