Motion
ZEP5110MMF

REXNORD INC
ZEP5110MMF

Pillow Block Roller Bearing Unit - 110 mm Bore, Four-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #05030353
MFR #ZEP5110MMF
Price$9,683.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEP5110MMF

Pillow Block Roller Bearing Unit - 110 mm Bore, Four-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #05030353
MFR #ZEP5110MMF

Mfr description
ZEP5110MMF P BLK W/HD BRG, 4 BLT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,683.28/each

Specifications

Dimensions

  • Base Height
    4.7500 in
  • Base To Bore Centerline
    120.65 mm
  • Base Width
    117.48 mm
  • Bolt Center Diameter
    7.3150 in
  • Bolt Center To Center Length
    327.03 to 358.78 mm
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    110 mm
  • Bore Inside Diameter
    4.3310 in | 110 mm
  • Bore Length
    158.75 mm
  • Housing Dimensions
    16.5000 x 6.2500 x 9.3800 in
  • Housing Width
    6.2500 in
  • Inner Race Width
    6.2500 in
  • Inside Diameter
    4.3310 in, 110 mm
  • Length
    16.5000 in, 419.10 mm
  • Length Through Bore
    6.2500 in
  • Max Bolt Hole Spacing
    14.1300 in
  • Min Bolt Hole Spacing
    12.8800 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Length  
    16.5000 in
  • Overall Width
    6.2500 in
  • Shaft Diameter
    4.3310 in, 110 mm
  • Thread Size
    1/4 NPT
  • Weight
    78 lbs
  • Width
    6.2500 in, 158.75 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    5110MMU
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Clearance Seal
  • Compatible Frame Type
    Type E
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    327.14 to 358.89 mm
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    149500 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | Type E
  • Includes
    Clearance Seal, Double Set Collar
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZEP5110MMF
  • Manufacturer Upc Number
    698210846121
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1850 rpm
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    149500 lbf
  • Radial Static Load Capacity
    159300 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    5110MMU
  • Replacement Seal
    ZS12Y
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    159300 lbf
  • Type
    Four Bolt Type E
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210846121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)