Motion
ZEP5115MMF

REXNORD INC
ZEP5115MMF

Pillow Block Roller Bearing - 115 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05030354
MFR #ZEP5115MMF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEP5115MMF

Pillow Block Roller Bearing - 115 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05030354
MFR #ZEP5115MMF

Mfr description
ZEP5115MMF P BLK W/HD BRG, 4 BLT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    5.7500 in
  • Base Width
    117.48 mm
  • Bolt Center To Center Length
    327.03 to 358.78 mm
  • Bore Diameter  
    115 mm
  • Overall Length  
    18.5000 in
  • Overall Width
    6.2500 in
  • Weight
    76 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210202507
  • Max Rpm
    4050 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    26200 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    5000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210202507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)