Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEP5415F044078

Pillow Block Roller Bearing - 4-15/16 in Bore Dia.
MI ITEM #05030363
MFR #ZEP5415F044078

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ZEP5415F044078 P BLK W/HD BRG, 4 BLT HSG

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    5.5000 in
  • Locking Device
    Set Screw
  • Housing Construction
    Solid
  • Weight
    150 lbs
  • Manufacturer Upc Number
    793699709391
  • UPC_NO
    793699709391
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text