Specifications
Dimensions
- Base To Bore Centerline95.25 mm
- Base Width120.65 mm
- Bolt Center To Center Length236.54 to 287.34 mm
- Bore Diameter80 mm
- Overall Length350.84 mm
- Overall Width4.3750 in
- Weight43 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number698210865603
- Max Rpm2400 rpm
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity84330 lbf
- Radial Static Load Capacity90700 lbf
- Seal TypeClearance/Non-Contact
- Series2000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210865603
Overview
Mfr description
ZEP2080MMF P BLK W/ND BRG, 4 BLT HSG