Overview
Mfr description
ZEP2215F054378 P BLK W/ND BRG, 4 BLT HSG
Specifications
- Bore Diameter
- Bore TypeStraight
- Base To Bore Centerline3.1250 in
- Locking DeviceSet Screw
- Housing ConstructionSolid
- Weight27.3 lbs
- Manufacturer Upc Number793699732559
- UPC_NO793699732559
- Locking TypeSet Screw
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data