Specifications
Dimensions
- Base To Bore Centerline4.2500 in
- Bore Diameter3-15/16 in
- Weight61 lbs
Details
- Bore TypeStraight
- Housing ConstructionSolid
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Manufacturer Upc Number698210904654
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- UPC_NO698210904654
Overview
Mfr description
ZEP2315F70 P BLK W/ND BRG, 4 BLT HSG