Motion
ZPS22150540 2 15/16 PILLW RLRBRG

REXNORD INC
ZPS22150540 2 15/16 PILLW RLRBRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore, Set Screw Locking, Expansion Bearing (Floating)
MI ITEM #05030393
MFR #ZPS22150540 2 15/16 PILLW RLRBRG
Price$5,701.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZPS22150540 2 15/16 PILLW RLRBRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore, Set Screw Locking, Expansion Bearing (Floating)
MI ITEM #05030393
MFR #ZPS22150540 2 15/16 PILLW RLRBRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,701.89/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Bore Diameter  
    2-15/16 in
  • Weight
    38.1 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    698210022587

Overview

Mfr description
ZPS22150540 P BLK, FLOATING, W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought