Specifications
Dimensions
- Base To Bore Centerline2.3125 in
- Bore Diameter1-11/16 in
- Weight15.1 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Housing ConstructionSolid
- Locking DeviceSet Screw
- Locking TypeDouble Setscrew Collar
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- UPC_NO698210012243
Overview
Mfr description
MPS511166 P BLK,FLOATING, W/HD BRG