Motion
ZPS5075MM

REXNORD INC
ZPS5075MM

Pillow Block Roller Bearing - 75 mm Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #05030405
MFR #ZPS5075MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZPS5075MM

Pillow Block Roller Bearing - 75 mm Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #05030405
MFR #ZPS5075MM

Mfr description
ZPS5075MM P BLK,FLOATING, W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    88.90 mm
  • Base Width
    98.43 mm
  • Bolt Center To Center Length
    247.65 mm
  • Bore Diameter  
    75 mm
  • Overall Length  
    330.20 mm
  • Overall Width
    4.8750 in
  • Weight
    37.25 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210022631
  • Max Rpm
    2800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    57750 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    5000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210022631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)