Motion
AMP5515F 5 15/16 PILLOW ROLLER BRG

REXNORD INC
AMP5515F 5 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 5.9375 in Bore, Four-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #05030436
MFR #AMP5515F 5 15/16 PILLOW ROLLER BRG
Price$65,437.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AMP5515F 5 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 5.9375 in Bore, Four-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #05030436
MFR #AMP5515F 5 15/16 PILLOW ROLLER BRG

Mfr description
AMP5515F PBLK HD W/HD BG,4 BLT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65,437.40/each

Specifications

Dimensions

  • Base Height
    2.1300 in
  • Base To Bore Centerline
    7.0625 in
  • Base Width
    6.7500 in
  • Bolt Center Diameter
    20.5000 in
  • Bolt Center To Center Length
    20.5000 in
  • Bolt Size
    1.1250 in
  • Bore Diameter  
    5.9375 in
  • Bore Inside Diameter
    5.9375 in
  • Bore Length
    11.0600 in
  • Housing Dimensions
    24.7500 x 11.0600 x 14.7500 in
  • Housing Width
    11.0600 in
  • Inner Race Width
    11.0600 in
  • Inside Diameter
    5.9375 in
  • Length
    24.7500 in
  • Length Through Bore
    11.0600 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    7.2000 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    11.0600 in
  • Shaft Diameter
    5.9375 in
  • Thread Size
    1/4 NPT
  • Weight
    300 lbs
  • Width
    11.0600 in, 280.92 mm

Details

  • Additional Details
    Relubricatable | Powder Coated Housing | Spring Loaded Heavy Contact Seal | Two Open Auxiliary Caps
  • Bearing Number
    5515U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Heavy Contact Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    20.5000 in
  • Dynamic Load Capacity
    248200 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing ID
    ZP5000F
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Grease Fitting, Two Open Auxiliary Caps
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Set Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    AMP5515F
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    800 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    5515U
  • Replacement End Cap
    A15515
  • Replacement Seal
    MS15
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Heavy Contact
  • Seal Material
    Buna-N
  • Seal Type
    Heavy Contact
  • Sealing Type
    Heavy Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Static Load Capacity
    304600 lbf
  • Suitable For High Temp App
    No
  • Type
    Solid-Housed Housing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210002374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)