Motion
MP5211F66

REXNORD INC
MP5211F66

Pillow Block Roller Bearing - 2-11/16 in Bore Dia.
MI ITEM #05030457
MFR #MP5211F66
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MP5211F66

Pillow Block Roller Bearing - 2-11/16 in Bore Dia.
MI ITEM #05030457
MFR #MP5211F66

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MP5211F66 PBLK HD W/HD BG,4 BLT HSG

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    3.5000 in
  • Locking Device
    Set Screw
  • Housing Construction
    Solid
  • Weight
    37.2 lbs
  • UPC_NO
    698210860738
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text