Motion
MP5507FG82

REXNORD INC
MP5507FG82

Pillow Block Roller Bearing - 5-7/16 in Bore Dia.
MI ITEM #05030473
MFR #MP5507FG82
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MP5507FG82

Pillow Block Roller Bearing - 5-7/16 in Bore Dia.
MI ITEM #05030473
MFR #MP5507FG82

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    6.6875 in
  • Bore Diameter  
    5-7/16 in
  • Weight
    211 lbs

Details

  • Bore Type
    Straight
  • Housing Construction
    Solid
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    698210013585

Overview

Mfr description
MP5507FG82 PBLK HD W/HD BG,4 BLT HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought