Motion
ZP5415F0543

REXNORD INC
ZP5415F0543

Pillow Block Roller Bearing - 4-15/16 in Bore Dia.
MI ITEM #05030502
MFR #ZP5415F0543
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZP5415F0543

Pillow Block Roller Bearing - 4-15/16 in Bore Dia.
MI ITEM #05030502
MFR #ZP5415F0543

Mfr description
ZP5415F0543 PBLK HD W/HD BG,4 BLT HSG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    6.1250 in
  • Bore Diameter  
    4-15/16 in
  • Weight
    171 lbs

Details

  • Bore Type
    Straight
  • Housing Construction
    Solid
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Manufacturer Upc Number
    698210912420
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    698210912420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)