Motion
ZP5515F40

REXNORD INC
ZP5515F40

Pillow Block Roller Bearing - 5-15/16 in Bore Dia.
MI ITEM #05030505
MFR #ZP5515F40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZP5515F40

Pillow Block Roller Bearing - 5-15/16 in Bore Dia.
MI ITEM #05030505
MFR #ZP5515F40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZP5515F40 PBLK HD W/HD BG,4 BLT HSG

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    7.0625 in
  • Locking Device
    Eccentric Collar
  • Housing Construction
    Solid
  • Weight
    255 lbs
  • Manufacturer Upc Number
    698210907327
  • UPC_NO
    698210907327
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text