Motion
ZPS920705

REXNORD INC
ZPS920705

Pillow Block Roller Bearing - 2-7/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #05030520
MFR #ZPS920705
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZPS920705

Pillow Block Roller Bearing - 2-7/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #05030520
MFR #ZPS920705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZPS920705 PBLK, FLOATING, W/ADP BRG

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    3.5000 in
  • Locking Device
    Adapter Mounted
  • Housing Construction
    Solid
  • Expansion Type
    Expansion Bearing (Floating)
  • Weight
    40.6 lbs
  • Manufacturer Upc Number
    793699398052
  • UPC_NO
    793699398052
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text