Specifications
Dimensions
- Base To Bore Centerline7.0625 in
- Base Width6-3/4 in
- Bolt Center To Center Length20.5000 in
- Bore Diameter5-3/16 in
- Overall Height15.0938 in
- Overall Length24.7500 in
- Overall Width7.1875 in
- Weight273 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Max Rpm800 rpm
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity212700 lbf
- Radial Static Load Capacity310600 lbf
- Seal TypeContact Seal
- Series9000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210830045
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)