Motion
MPS5215F66

REXNORD INC
MPS5215F66

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #05030560
MFR #MPS5215F66
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MPS5215F66

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #05030560
MFR #MPS5215F66

Mfr description
MPS5215F66 PBLK,FLTG,HD BG,4 BLT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Bore Diameter  
    2-15/16 in
  • Weight
    41.8 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    698210012441

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)