Overview
Mfr description
MPS5307FA406678 PBLK,FLTG,HD BG,4 BLT HS
Specifications
- Bore Diameter
- Bore TypeStraight
- Base To Bore Centerline4.0000 in
- Locking DeviceSet Screw
- Housing ConstructionSolid
- Expansion TypeExpansion Bearing (Floating)
- Weight62.6 lbs
- UPC_NO793699329667
- Locking TypeDouble Setscrew Collar
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data