Motion
MPS5403YF82 4 3/16 PILLOW ROLLR BRG

REXNORD INC
MPS5403YF82 4 3/16 PILLOW ROLLR BRG

Pillow Block Roller Bearing Unit - 4-3/16 in Bore, Double Setscrew Collar Locking, Expansion Bearing (Floating)
Mi Item #05030566
MFR #MPS5403YF82 4 3/16 PILLOW ROLLR BRG
Price$11,450.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MPS5403YF82 4 3/16 PILLOW ROLLR BRG

Pillow Block Roller Bearing Unit - 4-3/16 in Bore, Double Setscrew Collar Locking, Expansion Bearing (Floating)
Mi Item #05030566
MFR #MPS5403YF82 4 3/16 PILLOW ROLLR BRG

Mfr description
MPS5403YF82 PBLK,FLTG,HD BG,4 BLT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,450.75/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.7500 in
  • Bore Diameter  
    4-3/16 in
  • Weight
    122 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    698210012618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)