Specifications
Dimensions
- Base To Bore Centerline5.7500 in
- Base Width6-3/4 in
- Bolt Center To Center Length14.7500 in
- Bore Diameter4-7/16 in
- Overall Height11.6250 in
- Overall Length18.5000 in
- Overall Width6.2500 in
- Weight125 lbs
Details
- Bore TypeStraight
- End TypeClosed
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeDouble Concentric Collar
- Lubrication TypeLubrication Fitting
- Max Rpm1100 rpm
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity140400 lbf
- Radial Static Load Capacity144800 lbf
- Seal TypeContact Seal
- Series5000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210012625