Motion
XG408 4 1/2 PLLOW ROLLR BRG

REXNORD INC
XG408 4 1/2 PLLOW ROLLR BRG

Pillow Block Roller Bearing Unit - 4.5000 in Bore
Mi Item #05030577
MFR #XG408 4 1/2 PLLOW ROLLR BRG
Price$13,045.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XG408 4 1/2 PLLOW ROLLR BRG

Pillow Block Roller Bearing Unit - 4.5000 in Bore
Mi Item #05030577
MFR #XG408 4 1/2 PLLOW ROLLR BRG

Mfr description
XG408 PBLK,FLTG,HD BG,4 BLT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,045.09/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Bore Inside Diameter
    4.5000 in
  • Inside Diameter
    4.5000 in
  • Shaft Diameter
    4.5000 in
  • Weight
    118 lbs

Details

  • Bearing Type
    Spherical Roller
  • Component Type
    Complete Assembly
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    XG408
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)