Specifications
Dimensions
- Base To Bore Centerline5.7500 in
- Bore Diameter4-1/2 in
- Weight118 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Housing ConstructionSolid
- Locking DeviceSet Screw
- Locking TypeDouble Setscrew Collar
- Manufacturer Upc Number698210863920
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- UPC_NO698210863920
Overview
Mfr description
ZPS5408YF0541 PBLK,FLTG,HD BG,4 BLT HSG