Motion
ZEP5204
Pillow Block Roller Bearing - 2-1/4 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #05030628
MFR #ZEP5204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 2-1/4 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #05030628
MFR #ZEP5204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Bore Diameter  
    2-1/4 in
  • Weight
    15.4 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Upc Number
    698210866402
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Clearance/Non-Contact
  • Series
    5000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210866402

Overview

Mfr description
ZEP5204 PILLOW BLOCK W/HD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought