Motion
ES80M METRIC ELEMENT

REXNORD INC
ES80M METRIC ELEMENT

7300130M Omega ES Series Flexible Element - ES80M
MI ITEM #05030658
MFR #ES80M METRIC ELEMENT
List Price$3,035.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES80M METRIC ELEMENT

7300130M Omega ES Series Flexible Element - ES80M
MI ITEM #05030658
MFR #ES80M METRIC ELEMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,035.40/each for your price

Overview

Mfr description
7300130M ES80M METRIC ELEMENT

Specifications

  • Series
    ES Series Flexible Elements
  • Coupling Size Code
    ES80M
  • Additional Details
    Rexnord Omega Spacer Metric Element - Size ES80M
  • Element Type
    Spacer
  • Outside Diameter
  • Coupling Style
    Spacer
  • Horsepower @ 100 RPM
    62.70 hp
  • Manufacturer Catalog Number
    7300130M
  • UPC_NO
    698210854973
  • Weight
    41.82 lbs
  • Material
    Polyurethane (Orange)
  • Maximum Speed
    1800 rpm
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    39500 lb·in
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text