Motion
ES60M METRIC ELEMENT

REXNORD INC
ES60M METRIC ELEMENT

7300120M Omega ES Series Flexible Element - ES60M
MI ITEM #05030660
MFR #ES60M METRIC ELEMENT
Price$1,719.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES60M METRIC ELEMENT

7300120M Omega ES Series Flexible Element - ES60M
MI ITEM #05030660
MFR #ES60M METRIC ELEMENT

Mfr description
7300120M ES60M METRIC ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,719.63/each

Specifications

Dimensions

  • Coupling Size Code
    ES60M
  • Outside Diameter  
    318 mm
  • Weight
    29.32 lbs

Details

  • Additional Details
    Rexnord Omega Spacer Metric Element - Size ES60M
  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    19.84 hp
  • Manufacturer Catalog Number
    7300120M
  • Material
    Polyurethane (Orange)
  • Maximum Speed
    2800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES Series Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    12500 lb·in
  • UPC_NO
    698210854959

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)