Motion
ES50M METRIC ELEMENT

REXNORD INC
ES50M METRIC ELEMENT

7300115M Omega ES Series Flexible Element - ES50M
MI ITEM #05030661
MFR #ES50M METRIC ELEMENT
Price$1,413.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES50M METRIC ELEMENT

7300115M Omega ES Series Flexible Element - ES50M
MI ITEM #05030661
MFR #ES50M METRIC ELEMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,413.55/each

Specifications

Dimensions

  • Coupling Size Code
    ES50M
  • Outside Diameter  
    279 mm

Details

  • Additional Details
    Rexnord Omega Spacer Metric Element - Size ES50M
  • Horsepower @ 100 RPM
    12.14 hp
  • Manufacturer Catalog Number
    7300115M
  • Manufacturer Upc Number
    698210854935
  • Material
    Polyurethane (Orange)
  • Maximum Speed
    3100 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES Series Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    7650 lb·in
  • UPC_NO
    698210854935

Overview

Mfr description
7300115M ES50M METRIC ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought