Overview
Mfr description
L502R25BX L502 RIV 25 BX
Specifications
- Measurement StandardImperial
- SeriesBlock
- Chain ConstructionRiveted
- Chain Number & Pitch502 / 1 in
- Weight0.22 lbs
- UPC_NO698210753764
- Product TypeRoller Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data