Overview
Mfr description
W868-YYC GRSS 19 20T W/SCREWS
- 815 Series Guide Ring Kit for a 19 or 20 Tooth Sprocket in SS material
Specifications
- Accessory TypeGRSS Screw
- MaterialStainless Steel
- Chain NumberGR815 Guide Rings
- UPC_NO698210627386
- Weight0.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data