Motion
FR1233-300

REXNORD INC
FR1233-300

Engineering Chain - 1233 / 12.000 in Pitch, Cottered, Carbon Steel Material
Mi Item #05030774
MFR #FR1233-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
FR1233-300

Engineering Chain - 1233 / 12.000 in Pitch, Cottered, Carbon Steel Material
Mi Item #05030774
MFR #FR1233-300

Mfr description
FR1233 300 FR1233 CHAIN
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    4.64 in
  • Engineering Chain Size & Pitch
    1233 / 12.000 in
  • Inside Width
    2-1/4 in
  • Link Plate Height
    2-1/2 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    0.88 in
  • Roller Diameter
    4 in
  • Weight
    14.00 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    1233 / 12.000 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Standards Met
    ANSI B29.12
  • Working Load Capacity
    9200 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)