Motion
R588-R ST R

REXNORD INC
R588-R ST R

Engineering Chain - 588 / 2.6090 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05030790
MFR #R588-R ST R
Price$343.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R588-R ST R

Engineering Chain - 588 / 2.6090 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05030790
MFR #R588-R ST R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$343.30/ft

Specifications

Dimensions

  • Chain Overall Width
    2.67 in
  • Engineering Chain Size & Pitch
    588 / 2.6090 in
  • Inside Width
    1.13 in
  • Link Plate Height
    1.13 in
  • Link Plate Thickness
    1/4 in
  • Pin Diameter
    0.44 in
  • Roller Diameter
    0.88 in
  • Tensile Strength
    19000 lbs
  • Weight
    3.80 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    588 / 2.609 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ANSI B29.12
  • UPC_NO
    698210074807
  • Working Load Capacity
    2500 lb

Overview

Mfr description
R588-R ST RIV
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought