Motion
30-GD5310-02

REXNORD INC
30-GD5310-02

Troughing Training Idler - CEMA D Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #05030809
MFR #30-GD5310-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GD5310-02

Troughing Training Idler - CEMA D Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #05030809
MFR #30-GD5310-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30-GD5310-02 IDL 35 A/S STL EQ F/S-D
  • Idl*35 A/S Steel Eq Factory Sealed-d

Specifications

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Idler Type
    Trougher Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    11 (Both Side) in, 11 (Center) in
  • Overall Width
    41 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    30-15/16 in
  • Weight
    125.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text