Motion
ES60-R HSU ELEMENT

REXNORD INC
ES60-R HSU ELEMENT

Omega 7300120 Flexible Spacer Element - ES Series, 60 Coupling Size
Mi Item #05031576
MFR #ES60-R HSU ELEMENT
Price$2,132.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES60-R HSU ELEMENT

Omega 7300120 Flexible Spacer Element - ES Series, 60 Coupling Size
Mi Item #05031576
MFR #ES60-R HSU ELEMENT

Mfr description
7300120RHSU ES60-R HSU ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,132.36/each

Specifications

Dimensions

  • Coupling Size Code
    60
  • Weight
    35.11 lbs

Details

  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES
  • UPC_NO
    793699687477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)