Motion
ES80 HD ELEMENT W/YELLOW

REXNORD INC
ES80 HD ELEMENT W/YELLOW

Omega 7300130 Flexible Spacer Element - ES Series, 80 Coupling Size
Mi Item #05031578
MFR #ES80 HD ELEMENT W/YELLOW
Price$2,308.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES80 HD ELEMENT W/YELLOW

Omega 7300130 Flexible Spacer Element - ES Series, 80 Coupling Size
Mi Item #05031578
MFR #ES80 HD ELEMENT W/YELLOW

Mfr description
7300130HDY ES80 HD ELEMENT W/YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,308.27/each

Specifications

Dimensions

  • Coupling Size Code
    80
  • Weight
    41.75 lbs

Details

  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES
  • UPC_NO
    793699687385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)