Motion
48-GC6203-02

REXNORD INC
48-GC6203-02

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 48 in Belt Width
MI ITEM #05031586
MFR #48-GC6203-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC6203-02

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 48 in Belt Width
MI ITEM #05031586
MFR #48-GC6203-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    52-1/2 in
  • Overall Width
    59-1/2 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    39 (Center) in, 7 (Both Side) in
  • Weight
    97.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Impact
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
48-GC6203-02 IDL 20TRGH IMP UEQ F/S
  • Idl*20Trough Imp UEQ Factory Sealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought