Motion
48-GC5203-02 IDL*20TRGH IMP UEQ F/S

REXNORD INC
48-GC5203-02 IDL*20TRGH IMP UEQ F/S

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #05031587
MFR #48-GC5203-02 IDL*20TRGH IMP UEQ F/S
Your Price$2,895.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC5203-02 IDL*20TRGH IMP UEQ F/S

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #05031587
MFR #48-GC5203-02 IDL*20TRGH IMP UEQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,895.63/each(List $3,474.75)

Overview

Mfr description
48-GC5203-02 IDL 20TRGH IMP UEQ F/S

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    39 (Center) in, 7 (Both Side) in
  • Overall Width
    59-1/2 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    52-15/16 in
  • UPC_NO
    793699638615
  • Weight
    86.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text