Motion
24-GD6200-02 IDL*20TRGH ST EQ F/S

REXNORD INC
24-GD6200-02 IDL*20TRGH ST EQ F/S

IDL*20TRGH STL EQ F/S
MI ITEM #05031600
MFR #24-GD6200-02 IDL*20TRGH ST EQ F/S
List Price$2,236.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GD6200-02 IDL*20TRGH ST EQ F/S

IDL*20TRGH STL EQ F/S
MI ITEM #05031600
MFR #24-GD6200-02 IDL*20TRGH ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,236.92/each for your price

Overview

Mfr description
24-GD6200-02 IDL 20TRGH STL EQ F/S
  • Idl*20Trough Stl Eq Factory Sealed

Specifications

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Overall Width
    35 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    26-3/16 in
  • UPC_NO
    793699632842
  • Weight
    58.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text