Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ER833K2-303

Link-Belt® Engineering Chain - K-2 Attachment, Bent - Two Sides, Stainless Steel Material
MI ITEM #05031604
MFR #ER833K2-303

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ER833K2 303 K2 EV3 SS PIN/BSH/COT AYA
  • Price per ft

Specifications

  • Material
    Stainless Steel
  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Number Of Holes
    2
  • Weight
    15.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text