Motion
ER102BK2*308 K2 EV4 P/C AYD DO NOT OIL

REXNORD INC
ER102BK2*308 K2 EV4 P/C AYD DO NOT OIL

Link-Belt® Engineering Chain - ER102 / 4.0000 in Pitch, K-2 Attachment, Bent - Two Sides
Mi Item #05031605
MFR #ER102BK2*308 K2 EV4 P/C AYD DO NOT OIL
Price$379.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ER102BK2*308 K2 EV4 P/C AYD DO NOT OIL

Link-Belt® Engineering Chain - ER102 / 4.0000 in Pitch, K-2 Attachment, Bent - Two Sides
Mi Item #05031605
MFR #ER102BK2*308 K2 EV4 P/C AYD DO NOT OIL

Mfr description
ER102BK2 308 K2 EV4 P/C AYD DO NOT OIL
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.51/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    ER102 / 4.0000 in
  • Tensile Strength
    36000 lbs
  • Weight
    9.40 lbs

Details

  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Number Of Holes
    2
  • Product Type
    Engineering Chain
  • UPC_NO
    793699623567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)