Motion
LKNUT PLTCD 925

REXNORD INC
LKNUT PLTCD 925

Locknut - Locknut, Series 54RDG, Cplg Size 925
Mi Item #05031608
MFR #LKNUT PLTCD 925
Price$829.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LKNUT PLTCD 925

Locknut - Locknut, Series 54RDG, Cplg Size 925
Mi Item #05031608
MFR #LKNUT PLTCD 925

Mfr description
568940 LKNUT PLTCD 925
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$829.51/each

Specifications

Dimensions

  • Coupling Size Code
    925
  • Weight
    1.70 lbs

Details

  • Manufacturer Catalog Number
    568940
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Locknut
  • Series
    54RDG
  • UPC_NO
    793699599800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)